Tiberius 4 Light Outdoor Chain Mount Ceiling Fixture, Black, 9 In W x 22.75 In H

  • Mfr # 5017CHB-BK

  • Zoro # G115453422


product price:  $402.00
/ea
Free Shipping & Returns

Key Features

Bulb Base Type
Candelabra
Length
9 in
Width
9 in
Height
22.75 in
Standard
ETL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5017CHB-BK
Zoro #
G115453422
UPC #
-
Country of Origin
China

Dimensions

Length
9 in
Width
9 in
Height
22.75 in
Chain Length
72 in
Cord Length
110 in
Canopy Dimensions
4.88"L x 4.88" W

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
4
Bulb Base Type
Candelabra
Standard
ETL
Frame Finish
Black
Frame Material
Aluminum
Application
Outdoor Living; Porch; Patio
Style
Transitional, Classical, Restoration, Industrial, Coastal
Light Bulb Wattage
60W
Dimmable
Yes
Bulb Included
No
Shade Material
Glass
Shade Color
Clear Seedy
Sloped Ceiling Compatible
Yes
Location Rating
Damp
Energy Star Compliant
No
Collection
Tiberius

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.