Shop Z-LITE
See all product information
Create Account
Tiberius 4 Light Outdoor Pier Mounted Fixture, Black/Clear Seedy, 9 In W x 27.25 In H
- Mfr # 5017PHBR-533PM-BK
- Zoro # G615453397
product price:Â
$
382.00
/ea
Free Shipping & Returns
Key Features
Number of Lamps
4
Energy Star Compliant
No
Bulb Base Type
Candelabra
Watts
60W
Height
27.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5017PHBR-533PM-BK
- Zoro #
- G615453397
- UPC #
- -
- Country of Origin
- China
- Item
- Outdoor Pier Mounted Fixture
- Number of Lamps
- 4
- Energy Star Compliant
- No
- Bulb Base Type
- Candelabra
- Watts
- 60W
- Lamp Included
- No
- Bulb Primary Application
- Outdoor Living; Deck; Patio
- Standards
- ETL
- Dimmable
- Yes
- Shade Material
- Glass
- Frame Material
- Aluminum
- Location Rating
- Wet
- Collection
- Tiberius
- Style
- Transitional, Classical, Restoration, Industrial, Coastal
- Shade Color
- Clear Seedy
- Frame Finish
- Black
Dimensions
- Height
- 27.25 in
- Length
- 9 in
- Width
- 9 in
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.