Shop Z-LITE
See all product information
Create Account
Tiberius 4 Light Outdoor Post Mounted Fixture, Black/Clear Seedy, 14.25 In W x 107.25 In H
- Mfr # 5017PHBR-564P-BK
- Zoro # G815453418
product price:Â
$
1,000.00
/ea
Free Shipping & Returns
Key Features
Energy Star Compliant
No
Height
107.25 in
Number of Lamps
4
Standards
ETL
Length
14.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5017PHBR-564P-BK
- Zoro #
- G815453418
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 107.25 in
- Length
- 14.25 in
- Width
- 14.25 in
Details
- Item
- Outdoor Post Mounted Fixture
- Energy Star Compliant
- No
- Number of Lamps
- 4
- Standards
- ETL
- Lamp Included
- No
- Dimmable
- Yes
- Bulb Primary Application
- Outdoor Living; Deck; Patio
- Watts
- 60W
- Bulb Base Type
- Candelabra
- Location Rating
- Wet
- Style
- Transitional, Classical, Restoration, Industrial, Coastal
- Frame Material
- Aluminum
- Shade Material
- Glass
- Frame Finish
- Black
- Collection
- Tiberius
- Shade Color
- Clear Seedy
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.