Tiberius 6 Light Outdoor Wall Light, Black/Clear Seedy, 13.5 In W x 34 In H
- Mfr # 5017XL-BK
- Zoro # G115453408
product price:Â
$
550.00
/ea
Free Shipping & Returns
Key Features
Width
12 in
Height
34 in
Length
13.5 in
Watts
60W
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5017XL-BK
- Zoro #
- G115453408
- UPC #
- -
- Country of Origin
- China
- Item
- Outdoor Wall Light
- Watts
- 60W
- Dimmable
- Yes
- Application
- Outdoor Living; Deck; Patio
- Lamp Included
- No
- Standards
- ETL
- Shade Material
- Glass
- Energy Star Compliant
- No
- Style
- Transitional, Classical, Restoration, Industrial, Coastal
- Frame Material
- Aluminum
- Location Rating
- Wet
- Collection
- Tiberius
- Frame Finish
- Black
- Bulb Base Type
- Candelabra
- Shade Color
- Clear Seedy
- Number of Bulbs
- 6
Dimensions
- Width
- 12 in
- Height
- 34 in
- Length
- 13.5 in
- Backplate Dimensions
- 8.5"W x 11" H
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.