Zoro Homepage

Tidal 1 Light Vanity, Brushed Nickel & Matte Opal

  • Mfr # 1900-1V

  • Zoro # G105834828


product price: $90.00
/ea
Free Shipping & Returns

Key Features

Height
8"
Length
5"
Width
4.5"
Housing Finish
Brushed Nickel
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1900-1V
Zoro #
G105834828
UPC #
685659006834
Country of Origin
China

Dimensions

Height
8"
Length
5"
Width
4.5"
Canopy Dimensions
4-1/2 in x 8 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
1
Style
transitional; fusion
Shade Material
Glass
Series
Tidal
Housing Material
Steel
Dimmable
Yes
Lamp Watts
100
Standards
CUL/cETLu
Shade Finish
Matte Opal
Rated Location
Damp
Bulb Base
Medium

Description

A rectangular matte opal shade complimented with a brushed nickel geometric inspired wall mount allows for this fixture to as modern as it in compact. This fixture would be perfect as a vanity fixture, or for adding a touch of modern flair around the house.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.