Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tidal 3 Light Vanity, Brushed Nickel & Matte Opal

  • Mfr # 1900-3V

  • Zoro # G305834543


product price: $200.00
/ea
Free Shipping & Returns

Key Features

Height
8"
Length
5"
Width
23.25"
Housing Finish
Brushed Nickel
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1900-3V
Zoro #
G305834543
UPC #
685659006858
Country of Origin
China

Dimensions

Height
8"
Length
5"
Width
23.25"
Canopy Dimensions
8 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
3
Style
transitional; fusion
Shade Material
Glass
Series
Tidal
Dimmable
Yes
Lamp Watts
100
Housing Material
Steel
Standards
CUL/cETLu
Rated Location
Damp
Shade Finish
Matte Opal
Bulb Base
Medium

Description

This three light vanity fixture provides a clean modern look with its use of rectangular matte opal shades and brushed nickel geometric inspired hardware. This fixture can either be hung up or down, depending on the needs of the user.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.