Zoro Homepage

Titania 1 Light Mini Pendant, Bronze + Olde Brass

  • Mfr # 454MP-BRZ-OBR

  • Zoro # G705841073


product price: $236.00
/ea
Free Shipping & Returns

Key Features

Length
8.5"
Number of Lights
1
Style
architectural; modern; contemporary, transitional
Finish
Bronze + Olde Brass
Series
Titania
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454MP-BRZ-OBR
Zoro #
G705841073
UPC #
685659077681
Country of Origin
China

Dimensions

Height
8.5"
Length
8.5"
Width
8.5"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Number of Lights
1
Style
architectural; modern; contemporary, transitional
Item
Mini Pendant
Finish
Bronze + Olde Brass
Series
Titania
Watts
100
Material
Steel
Dimmable
Yes
Standards
CUL/cETLu
Bulb Base
Medium
Rated Location
Damp

Description

With a hint of industrial flair, this bronze and olde brass finish one-light mini-pendant adds essential lighting and sleek design to a dining nook or reading space. Steel construction and a boxy-open-concept frame bring a lovely contrast to a candelabra-style bulb base, resulting in a perfectly versatile look that complements a mixed-motif decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.