Zoro Homepage

Titania 12 Light Pendant, Black

  • Mfr # 454-42BK-BN

  • Zoro # G405841373


product price: $824.00
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Length
20"
Number of Lights
12
Style
architectural; modern; contemporary, transitional
Finish
Black
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454-42BK-BN
Zoro #
G405841373
UPC #
685659077568
Country of Origin
China

Dimensions

Height
42"
Length
20"
Width
20"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in

Details

Number of Lights
12
Style
architectural; modern; contemporary, transitional
Item
Pendant
Finish
Black
Material
Steel
Dimmable
Yes
Watts
60
Standards
CUL/cETLu
Series
Titania
Rated Location
Damp
Bulb Base
Candelabra

Description

Make a statement in a transitional space with the stylish ambiance of this twelve-light pendant. Generously sized but not imposing, its black and brushed nickel finishes over a steel frame and candelabra-style bulb bases enhance the dimensional silhouette that serves as a central decor element in a dining space or entryway.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.