Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titania 2 Light Wall Sconce, Black

  • Mfr # 454-2S-BK-BN

  • Zoro # G405841083


product price: $244.00
/ea
Free Shipping & Returns

Key Features

Height
12"
Dimmable
Yes
Finish
Black
Lamp Watts
60
Series
Titania
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454-2S-BK-BN
Zoro #
G405841083
UPC #
685659077629
Country of Origin
China

Dimensions

Height
12"
Width
10"
Length
5"
Canopy Dimensions
7-1/4 in x 12 in

Details

Dimmable
Yes
Finish
Black
Item
Wall Sconce
Lamp Watts
60
Series
Titania
Housing Material
Steel
Standards
CUL/cETLu
Frame Material
Steel
Number of Lights
2
Rated Location
Damp
Bulb Base
Candelabra

Description

Bold and dramatic, this two-light wall sconce shows off a sleek blend of black and brushed nickel finishes over a boxy steel setting. Enjoy the enchanting addition of candelabra-style bulb bases that cast a delicate and romantic personality and softening effect.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.