Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titania 2 Light Wall Sconce, Bronze + Olde Brass

  • Mfr # 454-2S-BRZ-OBR

  • Zoro # G605841081


product price: $244.00
/ea
Free Shipping & Returns

Key Features

Height
12"
Dimmable
Yes
Finish
Bronze + Olde Brass
Lamp Watts
60
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454-2S-BRZ-OBR
Zoro #
G605841081
UPC #
685659077735
Country of Origin
China

Dimensions

Height
12"
Width
10"
Length
5"
Canopy Dimensions
7-1/4 in x 12 in

Details

Dimmable
Yes
Finish
Bronze + Olde Brass
Item
Wall Sconce
Lamp Watts
60
Standards
CUL/cETLu
Series
Titania
Housing Material
Steel
Frame Material
Steel
Bulb Base
Candelabra
Rated Location
Damp
Number of Lights
2

Description

Enjoy an enticing blend of geometric architectural style with a traditional romantic accent that makes this two-light wall sconce a perfect choice. Warm finishes of bronze and olde brass add a richness to a boxy modern silhouette, and enhance the sensual look of candelabra-style bulb bases.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.