Shop Z-LITE
See all product information
Create Account
Titania 2 Light Wall Sconce, Matte Black
- Mfr # 454-2S-MB
- Zoro # G505841051
product price:Â
$
238.00
/ea
Free Shipping & Returns
Key Features
Height
12"
Width
10"
Dimmable
Yes
Finish
Matte Black
Series
Titania
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 454-2S-MB
- Zoro #
- G505841051
- UPC #
- 685659177206
- Country of Origin
- China
- Dimmable
- Yes
- Finish
- Matte Black
- Item
- Wall Sconce
- Series
- Titania
- Housing Material
- Steel
- Lamp Watts
- 60
- Standards
- CUL/cETLu
- Frame Material
- Steel
- Rated Location
- Damp
- Number of Lights
- 2
- Bulb Base
- Candelabra
Dimensions
- Height
- 12"
- Width
- 10"
- Length
- 5"
- Canopy Dimensions
- 7-1/4 in x 12 in
Description
0
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.