Zoro Homepage

Titania 4 Light Pendant, Black

  • Mfr # 454-14BK-BN

  • Zoro # G605841210


product price: $374.00
/ea
Free Shipping & Returns

Key Features

Length
14"
Number of Lights
4
Style
architectural; modern; contemporary, transitional
Finish
Black
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454-14BK-BN
Zoro #
G605841210
UPC #
685659077520
Country of Origin
China

Dimensions

Height
14"
Length
14"
Width
14"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in

Details

Number of Lights
4
Style
architectural; modern; contemporary, transitional
Item
Pendant
Finish
Black
Watts
60
Material
Steel
Standards
CUL/cETLu
Series
Titania
Dimmable
Yes
Rated Location
Damp
Bulb Base
Candelabra

Description

Modern and metropolitan in style, this black and brushed nickel steel four-light pendant’s softening features render a splendid decor element perfect for transitional spaces. An eye-catching open boxy frame reveals romantic candelabra-style bulb bases in a sleek brushed nickel finish, creating a captivating contrast and a stylish fixture to highlight a dining ensemble or entryway.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.