Zoro Homepage

Titania 4 Light Pendant, Bronze + Olde Brass

  • Mfr # 454-18BRZ-OBR

  • Zoro # G405841366


product price: $456.00
/ea
Free Shipping & Returns

Key Features

Length
18"
Number of Lights
4
Style
architectural; modern; contemporary, transitional
Finish
Bronze + Olde Brass
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454-18BRZ-OBR
Zoro #
G405841366
UPC #
685659077643
Country of Origin
China

Dimensions

Height
18"
Length
18"
Width
18"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Number of Lights
4
Style
architectural; modern; contemporary, transitional
Item
Pendant
Finish
Bronze + Olde Brass
Dimmable
Yes
Series
Titania
Standards
CUL/cETLu
Material
Steel
Watts
60
Bulb Base
Candelabra
Rated Location
Damp

Description

Indulge in a love of fresh modern style with softening touches, and add this bronze and olde brass steel four-light pendant to a custom room design. Candelabra-style bulb bases change up the crisp contemporary feel of an open geometric steel frame, yielding an expressive fixture that calls attention to a dining ensemble or living space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.