Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titania 4 Light Semi Flush Mount, Black

  • Mfr # 454SF-BK-BN

  • Zoro # G505841150


product price: $336.00
/ea
Free Shipping & Returns

Key Features

Fixture Series
Titania
Finish
Black
Width
14 in
Standards
CUL/cETLu
Height
14-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454SF-BK-BN
Zoro #
G505841150
UPC #
685659077582
Country of Origin
China

Dimensions

Width
14 in
Height
14-1/2 in
Length
14 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Fixture Series
Titania
Item
Semi Flush Mount
Finish
Black
Standards
CUL/cETLu
Number of Light Bulbs Required
4
Frame Material
Steel
Dimmable
Yes
Frame Finish
Black and Brushed Nickel
Bulb Wattage
60 W
Rated Location
Damp
Bulb Base
Candelabra

Description

Blessed with dimensional flavor and industrial-inspired character, this four-light semi-flushmount ceiling light offers ambient lighting in a space with moderately low ceilings. Revel in a boxy, open-concept frame crafted from black finish steel, and note the charming look of brushed nickel finish candelabra-style bulb bases that round out its versatile aesthetic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.