Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titania 4 Light Semi Flush Mount, Black

  • Mfr # 454SF-BK-CH

  • Zoro # G805841379


product price: $336.00
/ea
Free Shipping & Returns

Key Features

Fixture Series
Titania
Finish
Black + Chrome
Length
14 in
Standards
CUL/cETLu
Height
14-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454SF-BK-CH
Zoro #
G805841379
UPC #
685659085327
Country of Origin
China

Dimensions

Length
14 in
Height
14-1/2 in
Width
14 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Fixture Series
Titania
Item
Semi Flush Mount
Finish
Black + Chrome
Standards
CUL/cETLu
Number of Light Bulbs Required
4
Rated Location
Dry
Frame Material
Steel
Frame Finish
Black and Chrome
Bulb Wattage
60 W
Bulb Base
Candelabra
Dimmable
Yes

Description

Enjoy contrasting finishes that offer a stunning effect for contemporary and transitional living spaces. Constructed from steel, the frame of this four-light semi-flush mount ceiling light blends bold black with shiny chrome and finishes its exquisite arrangement with four candelabra-style bulbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.