Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titania 4 Light Vanity, Black

  • Mfr # 454-4V-BK-CH

  • Zoro # G905834875


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Height
4.75"
Length
4.25"
Housing Finish
Black + Chrome
Number of Lights
4
Style
architectural; modern; contemporary, transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454-4V-BK-CH
Zoro #
G905834875
UPC #
685659150612
Country of Origin
China

Dimensions

Height
4.75"
Length
4.25"
Width
40"
Canopy Dimensions
37 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Black + Chrome
Number of Lights
4
Style
architectural; modern; contemporary, transitional
Standards
CUL/cETLu
Housing Material
Steel
Series
Titania
Lamp Watts
60
Dimmable
Yes
Bulb Base
Medium
Rated Location
Damp

Description

Exquisitely crafted with bold, black lines surrounding a gleaming, chrome frame, this four-light vanity will illuminate your home in style. This handsome fixture looks especially elegant when placed over a bathroom mirror.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.