Zoro Homepage

Titania 8 Light Pendant, Matte Black

  • Mfr # 454-44L-MB

  • Zoro # G105841376


product price: $796.00
/ea
Free Shipping & Returns

Key Features

Height
13"
Length
44"
Width
13"
Number of Lights
8
Style
architectural; modern; contemporary, transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454-44L-MB
Zoro #
G105841376
UPC #
685659177237
Country of Origin
China

Dimensions

Height
13"
Length
44"
Width
13"
Cord/Wire Length
110 in
Canopy Dimensions
15-3/4 in x 4-3/4 in

Details

Number of Lights
8
Style
architectural; modern; contemporary, transitional
Item
Pendant
Finish
Matte Black
Series
Titania
Material
Steel
Watts
60
Standards
CUL/cETLu
Dimmable
Yes
Bulb Base
Candelabra
Rated Location
Damp

Description

0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.