Titus 1 Light Wall Sconce, 4.5in. W x 9.5in. H, Brushed Nickel

  • Mfr # 826-1S-BN

  • Zoro # G212674690


product price:  $116.00
/ea
Free Shipping & Returns

Key Features

Mounting Type
Dual Mount
Height
9.5 in
Width
4.5 in
Dimmable
Dimmable
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
826-1S-BN
Zoro #
G212674690
UPC #
685659193558
Country of Origin
China

Dimensions

Height
9.5 in
Width
4.5 in

Details

Mounting Type
Dual Mount
Dimmable
Dimmable
Finish
Brushed Nickel
Item
Wall Sconce
Lamp Type
Medium
Series
Titus
Lamp Watts
60W
Standards
ETL
Location Rating
Damp
Number of Lights
1
Frame Material
Steel
Shade Material
Glass
Shade Finish
Clear

Description

The Titus vanity series makes a bold fashion statement with tapered clear glass shades and tubular bulbs. Rings of light with the option to have the glass shade positioned up or down - along with multiple arm lengths to choose from - make this a versatile group that can be customized to many tastes. A complementary two-light wall sconce with up- and downward light will provide even illumination for make-up or grooming tasks when flanking a mirror. Titus wall fixtures can be ordered in a choice of Brushed Nickel, Matte Black, Chrome, and Modern Gold finishes; the hanging fixtures are available in Matte Black and Modern Gold.Charm meets versatility in an industrial one-light wall sconce with plenty of personality. A tubular bulb is tucked in a clear tapering glass shade, casting beautiful illumination in a living area, bath, or bedroom. A brushed nickel finish complements the wall plate and hardware of this eye-catching fixture, perfect for myriad spaces and existing decor motifs.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.