Titus 1 Light Wall Sconce, 4.5in. W x 9.5in. H, Modern Gold

  • Mfr # 826-1S-MGLD

  • Zoro # G312674552


product price: $126.00
/ea
Free Shipping & Returns

Key Features

Mounting Type
Dual Mount
Dimmable
Dimmable
Finish
Modern Gold
Lamp Watts
60W
Standards
ETL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826-1S-MGLD
Zoro #
G312674552
UPC #
685659193589
Country of Origin
China

Dimensions

Height
9.5 in
Width
4.5 in

Details

Mounting Type
Dual Mount
Dimmable
Dimmable
Finish
Modern Gold
Item
Wall Sconce
Lamp Watts
60W
Standards
ETL
Lamp Type
Medium
Series
Titus
Shade Finish
Clear
Shade Material
Glass
Location Rating
Damp
Frame Material
Steel
Number of Lights
1

Description

The Titus vanity series makes a bold fashion statement with tapered clear glass shades and tubular bulbs. Rings of light with the option to have the glass shade positioned up or down - along with multiple arm lengths to choose from - make this a versatile group that can be customized to many tastes. A complementary two-light wall sconce with up- and downward light will provide even illumination for make-up or grooming tasks when flanking a mirror. Titus wall fixtures can be ordered in a choice of Brushed Nickel, Matte Black, Chrome, and Modern Gold finishes; the hanging fixtures are available in Matte Black and Modern Gold.A finish of sophisticated modern gold pairs perfectly with the delicate profile of this modern one-light wall sconce. Charming in a living or dining room, it boasts a rectangular wall plate and tapered glass, with a tubular bulb tucked within to create a hint of vintage character. A perfect complement to elegant but approachable interior design.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.