Titus 10 Light Chandelier, 46in. W x 28in. H, Matte Black

  • Mfr # 826-10MB

  • Zoro # G412674629


product price:  $1,264.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Lamp Type
Medium
Watts
60W
Number of Lights
10
Dimmable
Dimmable
Collection
Titus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826-10MB
Zoro #
G412674629
UPC #
685659193879
Country of Origin
China

Dimensions

Width
46 in
Height
28 in
Chain Length
110 in
Cord/Wire Length
170 in

Details

Item
Chandelier
Lamp Type
Medium
Finish
Matte Black
Watts
60W
Number of Lights
10
Dimmable
Dimmable
Collection
Titus
Glass Finish
Clear
Standards
ETL
Description/Special Features
Sloped Ceiling Compatible
Frame Material
Steel
Shade Material
Glass
Location Rating
Damp

Description

The Titus vanity series makes a bold fashion statement with tapered clear glass shades and tubular bulbs. Rings of light with the option to have the glass shade positioned up or down - along with multiple arm lengths to choose from - make this a versatile group that can be customized to many tastes. A complementary two-light wall sconce with up- and downward light will provide even illumination for make-up or grooming tasks when flanking a mirror. Titus wall fixtures can be ordered in a choice of Brushed Nickel, Matte Black, Chrome, and Modern Gold finishes; the hanging fixtures are available in Matte Black and Modern Gold.Gorgeous tubular bulbs pair with tapered glass shades to create exceptional illumination and style for a bold ten-light chandelier. A classic ring frame hosts its charming lights, with a conical silhouette created with down rods and chain link suspension. A matte black frame finish creates texture and depth for this superb fixture.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.