Titus 10 Light Chandelier, 46in. W x 28in. H, Modern Gold

  • Mfr # 826-10MGLD

  • Zoro # G412674735


product price:  $1,540.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Lamp Type
Medium
Glass Finish
Clear
Height
28 in
Description/Special Features
Sloped Ceiling Compatible
Collection
Titus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826-10MGLD
Zoro #
G412674735
UPC #
685659193886
Country of Origin
China

Dimensions

Width
46 in
Height
28 in
Cord/Wire Length
170 in
Chain Length
110 in

Details

Item
Chandelier
Lamp Type
Medium
Finish
Modern Gold
Glass Finish
Clear
Description/Special Features
Sloped Ceiling Compatible
Collection
Titus
Watts
60W
Standards
ETL
Dimmable
Dimmable
Number of Lights
10
Frame Material
Steel
Shade Material
Glass
Location Rating
Damp

Description

The Titus vanity series makes a bold fashion statement with tapered clear glass shades and tubular bulbs. Rings of light with the option to have the glass shade positioned up or down - along with multiple arm lengths to choose from - make this a versatile group that can be customized to many tastes. A complementary two-light wall sconce with up- and downward light will provide even illumination for make-up or grooming tasks when flanking a mirror. Titus wall fixtures can be ordered in a choice of Brushed Nickel, Matte Black, Chrome, and Modern Gold finishes; the hanging fixtures are available in Matte Black and Modern Gold.A classic ten-light ring chandelier is upgraded with the delicacy of tapered glass shades and tubular bulbs. A true statement piece over a dining table or entryway, it offers refined style with a rich modern gold finish and rods that create a chic conical silhouette. Chain suspension adds the ability to customize its drop from the ceiling to suit your space perfectly.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.