Titus 15 Light Chandelier, 62.5in. W x 31in. H, Modern Gold

  • Mfr # 826-15MGLD

  • Zoro # G112674660


product price:  $2,388.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Lamp Type
Medium
Description/Special Features
Sloped Ceiling Compatible
Collection
Titus
Dimmable
Dimmable
Height
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
826-15MGLD
Zoro #
G112674660
UPC #
685659193909
Country of Origin
China

Dimensions

Height
31 in
Width
62.5 in
Cord/Wire Length
170 in
Chain Length
110 in

Details

Item
Chandelier
Lamp Type
Medium
Finish
Modern Gold
Description/Special Features
Sloped Ceiling Compatible
Collection
Titus
Dimmable
Dimmable
Glass Finish
Clear
Number of Lights
15
Watts
60W
Standards
ETL
Shade Material
Glass
Location Rating
Damp
Frame Material
Steel

Description

The Titus vanity series makes a bold fashion statement with tapered clear glass shades and tubular bulbs. Rings of light with the option to have the glass shade positioned up or down - along with multiple arm lengths to choose from - make this a versatile group that can be customized to many tastes. A complementary two-light wall sconce with up- and downward light will provide even illumination for make-up or grooming tasks when flanking a mirror. Titus wall fixtures can be ordered in a choice of Brushed Nickel, Matte Black, Chrome, and Modern Gold finishes; the hanging fixtures are available in Matte Black and Modern Gold.Graceful tapering clear glass shades host individual tube lights to create a sense of delicacy and balance for a modern 15-light chandelier. Ideal for a large dining room or foyer, it's a classic ring silhouette with angular rods that create a conical profile. A modern gold finish is rich and sophisticated, adding elevated appeal to its simple silhouette.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.