
Titus 2 Light Wall Sconce, 4.5in. W x 17.5in. H, Brushed Nickel
Mfr # 826-2S-BN
Zoro # G212674522
product price: $156.00
/ea
Free Shipping & Returns
Key Features
Mounting Type
Dual Mount
Height
17.5 in
Width
4.5 in
Dimmable
Dimmable
Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
826-2S-BN
Zoro #
G212674522
UPC #
685659193596
Country of Origin
China
Dimensions
Height
17.5 in
Width
4.5 in
Details
Mounting Type
Dual Mount
Dimmable
Dimmable
Finish
Brushed Nickel
Item
Wall Sconce
Lamp Type
Medium
Series
Titus
Lamp Watts
60W
Standards
ETL
Location Rating
Damp
Number of Lights
2
Shade Finish
Clear
Frame Material
Steel
Shade Material
Glass
Description
The Titus vanity series makes a bold fashion statement with tapered clear glass shades and tubular bulbs. Rings of light with the option to have the glass shade positioned up or down - along with multiple arm lengths to choose from - make this a versatile group that can be customized to many tastes. A complementary two-light wall sconce with up- and downward light will provide even illumination for make-up or grooming tasks when flanking a mirror. Titus wall fixtures can be ordered in a choice of Brushed Nickel, Matte Black, Chrome, and Modern Gold finishes; the hanging fixtures are available in Matte Black and Modern Gold.The double-ended design allows for both up and downlighting in a striking industrial wall sconce. Beautiful flanking a mirror over the mantel or in a master bath, it's a beautiful combination of a brushed nickel finish frame and clear, tapered glass shades that add just the right dose of dimensionality. Tubular bulbs complete the look with a hint of vintage charm.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.