Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titus 2 Light Wall Sconce, 4.5in. W x 17.5in. H, Matte Black

  • Mfr # 826-2S-MB

  • Zoro # G412674599


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Dual Mount
Height
17.5 in
Width
4.5 in
Dimmable
Dimmable
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826-2S-MB
Zoro #
G412674599
UPC #
685659193619
Country of Origin
China

Dimensions

Height
17.5 in
Width
4.5 in

Details

Mounting Type
Dual Mount
Dimmable
Dimmable
Finish
Matte Black
Item
Wall Sconce
Standards
ETL
Lamp Watts
60W
Series
Titus
Lamp Type
Medium
Number of Lights
2
Frame Material
Steel
Shade Finish
Clear
Shade Material
Glass
Location Rating
Damp

Description

The Titus vanity series makes a bold fashion statement with tapered clear glass shades and tubular bulbs. Rings of light with the option to have the glass shade positioned up or down - along with multiple arm lengths to choose from - make this a versatile group that can be customized to many tastes. A complementary two-light wall sconce with up- and downward light will provide even illumination for make-up or grooming tasks when flanking a mirror. Titus wall fixtures can be ordered in a choice of Brushed Nickel, Matte Black, Chrome, and Modern Gold finishes; the hanging fixtures are available in Matte Black and Modern Gold.Tapering clear glass shades create a fresh, refined silhouette for a modern two-light wall sconce. A matte black finish adds contrast and distinction to an understated wall plate, while the lights add character with tubular bulbs that offer a touch of vintage charm to your contemporary or industrial decor.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.