Titus 2 Light Wall Sconce, 4.5in. W x 17.5in. H, Modern Gold

  • Mfr # 826-2S-MGLD

  • Zoro # G812674557


product price: $166.00
/ea
Free Shipping & Returns

Key Features

Mounting Type
Dual Mount
Dimmable
Dimmable
Finish
Modern Gold
Series
Titus
Lamp Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826-2S-MGLD
Zoro #
G812674557
UPC #
685659193626
Country of Origin
China

Dimensions

Height
17.5 in
Width
4.5 in

Details

Mounting Type
Dual Mount
Dimmable
Dimmable
Finish
Modern Gold
Item
Wall Sconce
Series
Titus
Lamp Watts
60W
Lamp Type
Medium
Standards
ETL
Number of Lights
2
Frame Material
Steel
Shade Material
Glass
Location Rating
Damp
Shade Finish
Clear

Description

The Titus vanity series makes a bold fashion statement with tapered clear glass shades and tubular bulbs. Rings of light with the option to have the glass shade positioned up or down - along with multiple arm lengths to choose from - make this a versatile group that can be customized to many tastes. A complementary two-light wall sconce with up- and downward light will provide even illumination for make-up or grooming tasks when flanking a mirror. Titus wall fixtures can be ordered in a choice of Brushed Nickel, Matte Black, Chrome, and Modern Gold finishes; the hanging fixtures are available in Matte Black and Modern Gold.Instill a sense of sophistication with the sleek silhouette and warm modern gold finish of this contemporary two-light wall sconce. Designed to make a statement, it offers up and down lighting in any setting, lending the perfect hint of drama. Tapered shades are made in clear glass, adding delicacy to a pair of tubular bulbs that contribute vintage charm.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.