Titus 3 Light Vanity, 24in. W x 9.5in. H, Brushed Nickel

  • Mfr # 826-3V-BN

  • Zoro # G612674610


product price: $282.00
/ea
Free Shipping & Returns

Key Features

Height
9.5 in
Width
24 in
Lamp Type
Medium
Mounting
Dual Mount
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826-3V-BN
Zoro #
G612674610
UPC #
685659193671
Country of Origin
China

Dimensions

Height
9.5 in
Width
24 in

Details

Item
Vanity
Lamp Type
Medium
Mounting
Dual Mount
Number of Lights
3
Collection Name
Titus
Shade Material
Glass
Lamp Watts
60W
Dimmable
Dimmable
Standards
ETL
Finish
Brushed Nickel
Frame Material
Steel
Shade Finish
Clear
Location Rating
Damp

Description

The Titus vanity series makes a bold fashion statement with tapered clear glass shades and tubular bulbs. Rings of light with the option to have the glass shade positioned up or down - along with multiple arm lengths to choose from - make this a versatile group that can be customized to many tastes. A complementary two-light wall sconce with up- and downward light will provide even illumination for make-up or grooming tasks when flanking a mirror. Titus wall fixtures can be ordered in a choice of Brushed Nickel, Matte Black, Chrome, and Modern Gold finishes; the hanging fixtures are available in Matte Black and Modern Gold.Tapering shades of clear glass assure bright, bold illumination from an industrial three-light vanity fixture. Perfect for your bath, it sets a refined, almost vintage tone with tubular bulbs tucked within tapering clear glass shades. A thick wall plate features a brushed nickel finish, offering stylish versatility in any bathroom setting.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.