Zoro Homepage

Titus 3 Light Vanity, 24in. W x 9.5in. H, Chrome

  • Mfr # 826-3V-CH

  • Zoro # G912674563


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Height
9.5 in
Width
24 in
Lamp Type
Medium
Mounting
Dual Mount
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826-3V-CH
Zoro #
G912674563
UPC #
685659193688
Country of Origin
China

Dimensions

Height
9.5 in
Width
24 in

Details

Item
Vanity
Lamp Type
Medium
Mounting
Dual Mount
Number of Lights
3
Collection Name
Titus
Shade Material
Glass
Finish
Chrome
Dimmable
Dimmable
Lamp Watts
60W
Standards
ETL
Location Rating
Damp
Frame Material
Steel
Shade Finish
Clear

Description

The Titus vanity series makes a bold fashion statement with tapered clear glass shades and tubular bulbs. Rings of light with the option to have the glass shade positioned up or down - along with multiple arm lengths to choose from - make this a versatile group that can be customized to many tastes. A complementary two-light wall sconce with up- and downward light will provide even illumination for make-up or grooming tasks when flanking a mirror. Titus wall fixtures can be ordered in a choice of Brushed Nickel, Matte Black, Chrome, and Modern Gold finishes; the hanging fixtures are available in Matte Black and Modern Gold.Infused with vintage industrial charm, this modern three-light vanity fixture is the perfect upgrade for an inviting bath. It pairs a rectangular wall plate with a gleaming chrome finish, adding a clean, bright style. Tapered glass shades host tubular bulbs, delivering the perfect touch of old-time character.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.