Titus 5 Light Linear Chandelier, 5in. W x 12in. H, Modern Gold

  • Mfr # 826-5L-MGLD

  • Zoro # G612674603


product price:  $714.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
Medium
Finish
Modern Gold
Collection
Titus
Description/Special Features
Sloped Ceiling Compatible
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
826-5L-MGLD
Zoro #
G612674603
UPC #
685659193862
Country of Origin
China

Dimensions

Width
5 in
Height
12 in
Cord/Wire Length
170 in

Details

Item
Linear Chandelier
Lamp Type
Medium
Finish
Modern Gold
Collection
Titus
Description/Special Features
Sloped Ceiling Compatible
Watts
60W
Dimmable
Dimmable
Standards
ETL
Number of Lights
5
Glass Finish
Clear
Shade Material
Glass
Frame Material
Steel
Location Rating
Damp

Description

The Titus vanity series makes a bold fashion statement with tapered clear glass shades and tubular bulbs. Rings of light with the option to have the glass shade positioned up or down - along with multiple arm lengths to choose from - make this a versatile group that can be customized to many tastes. A complementary two-light wall sconce with up- and downward light will provide even illumination for make-up or grooming tasks when flanking a mirror. Titus wall fixtures can be ordered in a choice of Brushed Nickel, Matte Black, Chrome, and Modern Gold finishes; the hanging fixtures are available in Matte Black and Modern Gold.Introduce spectacular style with the refined presence of a modern industrial five-light linear chandelier. Ideal over a kitchen island or dining table, it boasts a long-lined profile complete with five tapered glass shades that offer bright, beautiful illumination. A modern gold finish lends elegant warmth, while tubular bulbs ensure a touch of vintage charm.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.