Titus 6 Light Chandelier, 26in. W x 24.5in. H, Modern Gold

  • Mfr # 826-6MGLD

  • Zoro # G212674546


product price:  $634.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
Medium
Finish
Modern Gold
Watts
60W
Standards
ETL
Glass Finish
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826-6MGLD
Zoro #
G212674546
UPC #
685659193800
Country of Origin
China

Dimensions

Width
26 in
Height
24.5 in
Chain Length
72 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Lamp Type
Medium
Finish
Modern Gold
Watts
60W
Standards
ETL
Glass Finish
Clear
Number of Lights
6
Collection
Titus
Description/Special Features
Sloped Ceiling Compatible
Dimmable
Dimmable
Shade Material
Glass
Location Rating
Damp
Frame Material
Steel

Description

The Titus vanity series makes a bold fashion statement with tapered clear glass shades and tubular bulbs. Rings of light with the option to have the glass shade positioned up or down - along with multiple arm lengths to choose from - make this a versatile group that can be customized to many tastes. A complementary two-light wall sconce with up- and downward light will provide even illumination for make-up or grooming tasks when flanking a mirror. Titus wall fixtures can be ordered in a choice of Brushed Nickel, Matte Black, Chrome, and Modern Gold finishes; the hanging fixtures are available in Matte Black and Modern Gold.Create inviting warmth with the modern gold finish featured on a fashion-forward six-light ring chandelier. This chandelier is perfect for a breakfast nook or dining table, it boasts a classic silhouette and vintage charm with tubular bulbs. Tapering glass shades are clear and crisp, adding the perfect dose of character.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.