Titus 7 Light Linear Chandelier, 5in. W x 12in. H, Matte Black

  • Mfr # 826-7L-MB

  • Zoro # G112674554


product price: $736.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
Medium
Finish
Matte Black
Dimmable
Dimmable
Watts
60W
Description/Special Features
Sloped Ceiling Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826-7L-MB
Zoro #
G112674554
UPC #
685659193817
Country of Origin
China

Dimensions

Height
12 in
Width
5 in
Cord/Wire Length
170 in

Details

Item
Linear Chandelier
Lamp Type
Medium
Finish
Matte Black
Dimmable
Dimmable
Watts
60W
Description/Special Features
Sloped Ceiling Compatible
Standards
ETL
Number of Lights
7
Collection
Titus
Glass Finish
Clear
Frame Material
Steel
Location Rating
Damp
Shade Material
Glass

Description

The Titus vanity series makes a bold fashion statement with tapered clear glass shades and tubular bulbs. Rings of light with the option to have the glass shade positioned up or down - along with multiple arm lengths to choose from - make this a versatile group that can be customized to many tastes. A complementary two-light wall sconce with up- and downward light will provide even illumination for make-up or grooming tasks when flanking a mirror. Titus wall fixtures can be ordered in a choice of Brushed Nickel, Matte Black, Chrome, and Modern Gold finishes; the hanging fixtures are available in Matte Black and Modern Gold.Span a substantial dining table or kitchen island with an industrial modern seven-light linear chandelier. Beautiful tapered glass shades and tubular bulbs provide stylish, vintage-looking illumination. The clean lines of this stylish chandelier are ideal for a variety of spaces, while a matte black finish offers excellent versatility.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.