Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toussant Brushed Nickel 6 Light Chandelier

  • Mfr # 6103-45BN

  • Zoro # G222842683


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Voltage
120 V
Width
45 in
Material
Steel
Includes
Installation hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6103-45BN
Zoro #
G222842683
UPC #
685659205008
Country of Origin
Viet Nam

Dimensions

Length
45 in
Width
45 in
Height
24-1/2 in

Details

Damp/Wet Rating
Damp
Voltage
120 V
Item
Chandelier
Material
Steel
Includes
Installation hardware
Color
Brushed Nickel
Series
Toussant

Description

The presence of decorative drop elements brings a romantic feel to this six-light chandelier, an excellent choice for illuminating dining spaces, living rooms, and foyers. Classic, timeless style is versatile with brushed nickel finish steel framing and cable suspension, as ornate boboches under torch sleeves make room for your choice of separately purchased bulbs. Alluringly curved arms form an eye-pleasing silhouette making a statement in any space, as dimmable features allow for varying light levels.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.