Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toussant Brushed Nickel 6 Light Chandelier

  • Mfr # 6103-63BN

  • Zoro # G922842716


product price: $897.99
/ea
Free Shipping & Returns

Key Features

Series
Toussant
Width
63 in
Includes
Installation hardware
Material
Steel
Color
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6103-63BN
Zoro #
G922842716
UPC #
685659204971
Country of Origin
Viet Nam

Dimensions

Width
63 in
Height
25-1/4 in
Length
63 in

Details

Series
Toussant
Includes
Installation hardware
Material
Steel
Color
Brushed Nickel
Voltage
120 V
Item
Chandelier
Damp/Wet Rating
Damp

Description

Gracefully curved arms deliver an exceptional silhouette with both glam and sophistication as this six-light chandelier makes a statement in dining rooms, living rooms, and foyers. Brushed nickel finish steel construction welcomes chain suspension, straight holders atop alabaster boboches, and dangling elements below. Make rooms suit occasions with a built-in dimming feature.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.