Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toussant Matte Black 6 Light Chandelier

  • Mfr # 6103-45MB

  • Zoro # G822842656


product price: $594.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Voltage
120 V
Damp/Wet Rating
Damp
Series
Toussant
Includes
Installation hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6103-45MB
Zoro #
G822842656
UPC #
685659204995
Country of Origin
Viet Nam

Dimensions

Length
45 in
Height
24-1/2 in
Width
45 in

Details

Color
Matte Black
Item
Chandelier
Voltage
120 V
Damp/Wet Rating
Damp
Series
Toussant
Includes
Installation hardware
Material
Steel

Description

Smooth style is at once sophisticated and versatile in a timeless six-light chandelier you'll want to consider. Matte black finish steel framing features gently curved arms holding decorative boboches and chic sleeves, with artisan drops catching light as it flows below. This dimmable light fixture offers varying light levels for mood illumination.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.