Shop Z-LITE
See all product information
Create Account
Tova Brushed Nickel 1 Light Wall Sconce
- Mfr # 3049-1S-BN
- Zoro # G324177645
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Body Material
Steel
Finish
Brushed Nickel
Color
Nickel
Shade Material
Fabric
Shade Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3049-1S-BN
- Zoro #
- G324177645
- UPC #
- 685659217933
- Country of Origin
- China
Dimensions
- Height
- 12.75 in
- Width
- 5.25 in
- Length
- 5.25 in
Details
- Body Material
- Steel
- Finish
- Brushed Nickel
- Item
- Wall Sconce
- Color
- Nickel
- Shade Material
- Fabric
- Shade Finish
- White
- Watts
- 60 W
- Dimmable
- Yes
- Number of Bulbs
- 1
- Standards
- ETL/cETL
- Lamp Base
- Candelabra
- Series
- Tova
- Damp/Wet Rating
- Damp
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.