Zoro Homepage

Trestle 1 Light Flush Mount, Antique Silver

  • Mfr # 447F1-AS

  • Zoro # G705835867


product price: $166.00
/ea
Free Shipping & Returns

Key Features

Length
6"
Height
7"
Watts
60
Dimmable
Yes
Finish
Antique Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447F1-AS
Zoro #
G705835867
UPC #
685659144178
Country of Origin
China

Dimensions

Length
6"
Width
6"
Height
7"
Canopy Dimensions
4-1/2 in x 4-1/2 in

Details

Watts
60
Dimmable
Yes
Finish
Antique Silver
Item
Flush Mount
Number of LEDs
Medium
Housing Material
Steel
Series
Trestle
Standards
CUL/cETLu
Number of Light Bulbs Required
1
Rated Location
Dry

Description

Indulge in an exercise of geometrics and stunning interior decor, adding this single-light flush mount ceiling light to a compact living space. Romantic inspiration from an industrial period combines a sleek Antique Silver finish metal cage shade with a charming wide bulb mount, offering an artistic and character-rich embellishment to transitional settings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.