Zoro Homepage

Trestle 1 Light Mini Pendant, Antique Silver & Antique Silver

  • Mfr # 447MP-AS

  • Zoro # G105840492


product price: $200.00
/ea
Free Shipping & Returns

Key Features

Length
8"
Number of Lights
1
Style
contemporary; utilitarian; urban; architectural
Shade Material
Steel
Finish
Antique Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447MP-AS
Zoro #
G105840492
UPC #
685659071467
Country of Origin
China

Dimensions

Height
13.75"
Length
8"
Width
8"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
contemporary; utilitarian; urban; architectural
Shade Material
Steel
Item
Mini Pendant
Finish
Antique Silver
Standards
CUL/cETLu
Watts
100
Series
Trestle
Dimmable
Yes
Material
Steel
Bulb Base
Medium
Rated Location
Dry

Description

Forged tressle patterns fashioned after the iron train bridges of another era and modernized with a dual Bronze and Gold finish, or an antique silver finish define the Tressle collection. Oversized, well proportioned, and with many configurations, Tressle is a bridge to great design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.