Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trestle 3 Light Flush Mount, Antique Silver

  • Mfr # 447F11-AS

  • Zoro # G705835720


product price: $242.00
/ea
Free Shipping & Returns

Key Features

Length
11"
Height
12"
Watts
60
Dimmable
Yes
Finish
Antique Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
447F11-AS
Zoro #
G705835720
UPC #
685659144192
Country of Origin
China

Dimensions

Length
11"
Width
11"
Height
12"
Canopy Dimensions
8-1/2 in x 8-1/2 in

Details

Watts
60
Dimmable
Yes
Finish
Antique Silver
Item
Flush Mount
Series
Trestle
Standards
CUL/cETLu
Housing Material
Steel
Number of LEDs
Candelabra
Number of Light Bulbs Required
3
Rated Location
Dry

Description

Indulge in an exercise of geometrics and stunning interior decor, adding this three-light flush mount ceiling light to a main living space. An open frame made from Antique Silver finish metal shelters a candelabra mount that softens its angular silhouette, mixing motifs and creating a compelling look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.