Zoro Homepage

Trestle 3 Light Semi Flush Mount, Antique Silver & Antique Silver

  • Mfr # 447SF-AS

  • Zoro # G605840466


product price: $286.00
/ea
Free Shipping & Returns

Key Features

Fixture Series
Trestle
Finish
Antique Silver
Glass Color
Antique Silver
Number of Light Bulbs Required
3
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447SF-AS
Zoro #
G605840466
UPC #
685659071542
Country of Origin
China

Dimensions

Height
14 in
Width
11 in
Length
11 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Fixture Series
Trestle
Item
Semi Flush Mount
Finish
Antique Silver
Glass Color
Antique Silver
Number of Light Bulbs Required
3
Standards
CUL/cETLu
Dimmable
Yes
Frame Finish
Antique Silver
Rated Location
Dry
Bulb Wattage
60 W
Frame Material
Steel
Bulb Base
Candelabra

Description

Forged tressle patterns fashioned after the iron train bridges of another era and modernized with a dual Bronze and Gold finish, or an antique silver finish define the Tressle collection. Oversized, well proportioned, and with many configurations, Tressle is a bridge to great design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.