Zoro Homepage

Trestle 3 Light Semi Flush Mount, Matte Black & Olde Brass

  • Mfr # 447SF-MB-OBR

  • Zoro # G505840467


product price: $286.00
/ea
Free Shipping & Returns

Key Features

Fixture Series
Trestle
Finish
Matte Black + Olde Brass
Number of Light Bulbs Required
3
Height
14 in
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447SF-MB-OBR
Zoro #
G505840467
UPC #
685659144109
Country of Origin
China

Dimensions

Width
11 in
Height
14 in
Length
11 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Fixture Series
Trestle
Item
Semi Flush Mount
Finish
Matte Black + Olde Brass
Number of Light Bulbs Required
3
Standards
CUL/cETLu
Bulb Wattage
60 W
Bulb Base
Candelabra
Rated Location
Dry
Dimmable
Yes
Frame Material
Steel
Frame Finish
Matte Black and Olde Brass

Description

Indulge in an exercise of geometrics and stunning interior decor, adding this three-light semi-flush mount ceiling light to a transitional living space. Enjoy the energetic ambiance of a trestle-inspired open metal cage frame with a sleek Matte Black finish, and a charming candelabra bulb mount with a rich Old Brass finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.