Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trestle 4 Light Flush Mount, Antique Silver

  • Mfr # 447F18-AS

  • Zoro # G905835612


product price: $336.00
/ea
Free Shipping & Returns

Key Features

Length
18"
Height
12"
Watts
60
Dimmable
Yes
Finish
Antique Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
447F18-AS
Zoro #
G905835612
UPC #
685659144239
Country of Origin
China

Dimensions

Length
18"
Width
18"
Height
12"
Canopy Dimensions
15-1/2 in x 15-1/2 in

Details

Watts
60
Dimmable
Yes
Finish
Antique Silver
Item
Flush Mount
Series
Trestle
Housing Material
Steel
Standards
CUL/cETLu
Number of LEDs
Candelabra
Number of Light Bulbs Required
4
Rated Location
Dry

Description

Indulge in an exercise of geometrics and stunning interior decor, adding this four-light flush mount ceiling light to a main living space. Charm guests with a fixture reflecting an old style trestle silhouette with a cage metal frame sporting a gorgeous Antique Silver finish, and a charming candelabra bulb mount peeking through.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.