Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trestle 6 Light Pendant, Antique Silver & Antique Silver

  • Mfr # 447-36AS

  • Zoro # G205841658


product price: $496.00
/ea
Free Shipping & Returns

Key Features

Length
36"
Number of Lights
6
Style
contemporary; utilitarian; urban; architectural
Shade Material
Steel
Finish
Antique Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447-36AS
Zoro #
G205841658
UPC #
685659071566
Country of Origin
China

Dimensions

Height
17.75"
Length
36"
Width
12"
Cord/Wire Length
110 in
Canopy Dimensions
18 in x 4-3/4 in

Details

Number of Lights
6
Style
contemporary; utilitarian; urban; architectural
Shade Material
Steel
Item
Pendant
Finish
Antique Silver
Dimmable
Yes
Standards
CUL/cETLu
Series
Trestle
Material
Steel
Watts
60
Bulb Base
Candelabra
Rated Location
Dry

Description

Forged tressle patterns fashioned after the iron train bridges of another era and modernized with a dual Bronze and Gold finish, or an antique silver finish define the Tressle collection. Oversized, well proportioned, and with many configurations, Tressle is a bridge to great design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.