Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Troubadour 5 Light Pendant, Bronze

  • Mfr # 8001-23BRZ

  • Zoro # G205841597


product price: $548.00
/ea
Free Shipping & Returns

Key Features

Height
23"
Length
16"
Width
16"
Number of Lights
5
Style
contemporary; utilitarian; urban; architectural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8001-23BRZ
Zoro #
G205841597
UPC #
685659066562
Country of Origin
China

Dimensions

Height
23"
Length
16"
Width
16"
Cord/Wire Length
110 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Number of Lights
5
Style
contemporary; utilitarian; urban; architectural
Item
Pendant
Finish
Bronze
Dimmable
Yes
Series
Troubadour
Material
Steel
Watts
100
Standards
CUL/cETLu
Bulb Base
Medium
Rated Location
Dry

Description

The Troubadour collection incorporates designs reminiscent of a bygone era. Finished in Bronze with natural Brass hardware, it’s style is timeless.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.