Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tull 10 Light Chandelier, Matte Black

  • Mfr # 458-36MB

  • Zoro # G405835877


product price: $870.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60
Width
36"
Color
Matte Black
Material
Steel
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
458-36MB
Zoro #
G405835877
UPC #
685659080841
Country of Origin
China

Dimensions

Width
36"
Length
36"
Height
41.625"
Canopy Dimensions
5 in x 5 in
Chain Length
72 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Color
Matte Black
Material
Steel
Standards
CUL/cETLu
Number of Lights
10
Housing Material
Steel
Dimmable
Yes
Style
contemporary; transitional
Series
Tull
Rated Location
Dry
Bulb Base
Candelabra

Description

The charming traditional ambiance of candelabra-style bulb bases throws a curve into a space-inspired contemporary motif, making this open-orb shaped ten-light chandelier a fabulous choice. Enjoy flexible customizing options by choosing finishes for its steel frame interior, finials, and bulb bases, and note the delicate glam effect of dangling crystal elements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.