Zoro Homepage

Tull 3 Light Chandelier, Matte Black

  • Mfr # 458-12MB

  • Zoro # G105835498


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Dimmable
Yes
Height
17"
Style
contemporary; transitional
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
458-12MB
Zoro #
G105835498
UPC #
685659080742
Country of Origin
China

Dimensions

Height
17"
Width
12"
Length
12"
Cord/Wire Length
110 in
Chain Length
72 in
Canopy Dimensions
5 in x 5 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Dimmable
Yes
Style
contemporary; transitional
Number of Lights
3
Standards
CUL/cETLu
Series
Tull
Color
Matte Black
Material
Steel
Housing Material
Steel
Bulb Base
Candelabra
Rated Location
Dry

Description

Go for an eye-catching atomic flavor with transitional charm, and choose this steel three-light chandelier to highlight a custom designed space. Fully customizable in finishes, its open-concept matte black steel frame suspends from a tasteful chain, hosting charming candelabra-style bulb bases and finials and a bonus of clear crystal balls.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.