Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tull 3 Light Chandelier, Matte White

  • Mfr # 458-12MW

  • Zoro # G205835367


product price: $292.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Housing Material
Steel
Material
Steel
Style
contemporary; transitional
Series
Tull
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
458-12MW
Zoro #
G205835367
UPC #
685659080759
Country of Origin
China

Dimensions

Length
12"
Height
17"
Width
12"
Cord/Wire Length
110 in
Canopy Dimensions
5 in x 5 in
Chain Length
72 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte White
Housing Material
Steel
Material
Steel
Style
contemporary; transitional
Series
Tull
Standards
CUL/cETLu
Color
Matte White
Number of Lights
3
Dimmable
Yes
Bulb Base
Candelabra
Rated Location
Dry

Description

Fresh, contemporary style with a transitional twist is the hallmark of this delightfully designed three-light chandelier. An enchanting open-concept white steel orb-shaped frame offers an atomic influence and a peek into an interior graced with candelabra bulb bases and an ornate dangling crystal, and is fully customizable to offer finishes that reflect your custom decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.