Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tull 5 Light Chandelier, Matte Black

  • Mfr # 458-20MB

  • Zoro # G005835451


product price: $440.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Width
20"
Style
contemporary; transitional
Series
Tull
Height
25.125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
458-20MB
Zoro #
G005835451
UPC #
685659080780
Country of Origin
China

Dimensions

Width
20"
Height
25.125"
Length
20"
Chain Length
72 in
Cord/Wire Length
110 in
Canopy Dimensions
5 in x 5 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Style
contemporary; transitional
Series
Tull
Housing Material
Steel
Dimmable
Yes
Number of Lights
5
Material
Steel
Standards
CUL/cETLu
Color
Matte Black
Rated Location
Dry
Bulb Base
Candelabra

Description

Fun contemporary style with a space-age twist adds character to this matte black orb-shaped five-light chandelier. Custom finish options allow a perfect palette that complements your decor personality, and a charming strand of dangling crystal balls changes up its rugged personality.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.