Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tull 5 Light Chandelier, Matte White

  • Mfr # 458-20MW

  • Zoro # G405835884


product price: $518.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Style
contemporary; transitional
Number of Lights
5
Color
Matte White
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
458-20MW
Zoro #
G405835884
UPC #
685659080797
Country of Origin
China

Dimensions

Height
25.125"
Length
20"
Width
20"
Cord/Wire Length
110 in
Chain Length
72 in
Canopy Dimensions
5 in x 5 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte White
Style
contemporary; transitional
Number of Lights
5
Color
Matte White
Housing Material
Steel
Standards
CUL/cETLu
Material
Steel
Series
Tull
Dimmable
Yes
Bulb Base
Candelabra
Rated Location
Dry

Description

With a fresh matte white finish, the steel orb-shaped frame of this five-light chandelier comes to life and delivers an enticing design element radiating beautiful illumination. Make this fixture your own by customizing finishes on its frame interior, bulb bases, and finials, and enjoy the ornate bonus of floating crystal shapes that seal its exquisite aesthetic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.