Zoro Homepage

Tull 6 Light Chandelier, Matte Black

  • Mfr # 458-24MB

  • Zoro # G305835823


product price: $545.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60
Standards
CUL/cETLu
Style
contemporary; transitional
Series
Tull
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
458-24MB
Zoro #
G305835823
UPC #
685659080803
Country of Origin
China

Dimensions

Width
24"
Height
29.625"
Length
24"
Cord/Wire Length
110 in
Chain Length
72 in
Canopy Dimensions
5 in x 5 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Standards
CUL/cETLu
Style
contemporary; transitional
Series
Tull
Housing Material
Steel
Number of Lights
6
Material
Steel
Dimmable
Yes
Color
Matte Black
Bulb Base
Candelabra
Rated Location
Dry

Description

Make this transitional six-light chandelier the center of a custom designed space, and enjoy its atomic-inspired silhouette that adds an upbeat ambiance. A matte black steel frame becomes personalized as you choose finishes for its frame interior, finials, and candelabra bulb bases.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.