Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tull 8 Light Chandelier, Matte Black

  • Mfr # 458-30MB

  • Zoro # G305835762


product price: $777.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
60
Width
30"
Housing Material
Steel
Standards
CUL/cETLu
Number of Lights
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
458-30MB
Zoro #
G305835762
UPC #
685659080827
Country of Origin
China

Dimensions

Width
30"
Length
30"
Height
35.625"
Cord/Wire Length
110 in
Chain Length
72 in
Canopy Dimensions
5 in x 5 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Housing Material
Steel
Standards
CUL/cETLu
Number of Lights
8
Color
Matte Black
Series
Tull
Style
contemporary; transitional
Dimmable
Yes
Material
Steel
Bulb Base
Candelabra
Rated Location
Dry

Description

A dramatic and dynamic ambiance makes this matte black steel eight-light open-orb chandelier a fabulous choice for transitional living spaces. Try your hand at customizing a blend of finishes for its frame interior, finials, and candelabra bulb bases, and appreciate the delicate, ornate look of floating crystal shapes that deliver an artistic, glamorous touch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.