Zoro Homepage

Tull 8 Light Chandelier, Matte White

  • Mfr # 458-30MW

  • Zoro # G205835749


product price: $698.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60
Height
35.625"
Length
30"
Dimmable
Yes
Number of Lights
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
458-30MW
Zoro #
G205835749
UPC #
685659080834
Country of Origin
China

Dimensions

Height
35.625"
Length
30"
Width
30"
Chain Length
72 in
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte White
Dimmable
Yes
Number of Lights
8
Standards
CUL/cETLu
Material
Steel
Style
contemporary; transitional
Color
Matte White
Housing Material
Steel
Series
Tull
Rated Location
Dry
Bulb Base
Candelabra

Description

Bring stunning design and fresh personality to a dining or living space with this matte white open-orb eight-light chandelier. Blending style motifs, its space-inspired steel frame delivers an artful ambiance, and customizable finishes over its frame interior, finials, and candelabra-style bulb bases offer coveted flexibility for a tailored room decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.